Shop All Push-to-Connect Tube Fittings
Zoro Select
Female Adapter, 1/4 in Tube Size, Brass, Silver
Mfr # 22FR73
Zoro # G6146463
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Zoro Select
- MFR # 22FR73
- Zoro # G6146463
- UPC # 190735427439
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Description
Female Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Valve Trim Mediterranean Bronze (T2121BRB)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RN125-075)
- ANVIL 2" x 2" x 1" Malleable Iron Reducing Tee Class 150 (0310049200)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSLP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11741)
- ZORO SELECT Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- ZORO SELECT Bulkhead Union, 1/4 in Tube Size, Brass, Silver (22FR67)
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- ZORO SELECT Elbow, Stainless Steel, Not Applicable (SS823R)
- ZORO SELECT Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR80)
- ZORO SELECT Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown (75186LF)
- SHARKBITE SB WATR HEATR CONNCTR18"" (U3068FLEX18LF)
- Zoro Select Push-to-Connect Tube Fittings