Shop All Push-to-Connect Tube Fittings
Zoro Select
Female Adapter, 1/4 in Tube Size, Brass, Silver
Mfr # 22FR72
Zoro # G6162457
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Zoro Select
- MFR # 22FR72
- Zoro # G6162457
- UPC # 190735427422
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Description
Female Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- MOEN Handle Hub Kit in Chrome (205885)
- KOHLER Dtv+ Interface Mounting Bracket (99694-BV)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- ZORO SELECT Male Adapter, 3/4" Tube Size, Brown (UIP134)
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- ZORO SELECT Male Elbow, 1/2 in Tube Size, Brass, Silver (22FR90)
- ZORO SELECT Bulkhead Union, 1/4 in Tube Size, Brass, Silver (22FR67)
- ZORO SELECT Female Adapter, 1/4 in Tube Size, Brass, Silver (22FR73)
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- SHARKBITE End Stop, 1 in Tube Size, Brass, Brass (U520LF)
- Zoro Select Push-to-Connect Tube Fittings