Shop All Felt Sheets
Zoro Select
Felt Strip, Poly, 1/4 In T, 1 x 120 In
Mfr # 2HVB3
Zoro # G2291572
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/4 in
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # 2HVB3
- Zoro # G2291572
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Grade | Synthetic |
Material | Synthetic Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.5 |
Thickness | 1/4 in |
Durometer | 20A to 30A |
Color | White |
Min. Temp. (F) | -40 Degrees F |
Abrasion Resistance | Excellent |
Item | Polyester Felt Strip |
Vibration Absorption | Ultra High |
Max. Temp. (F) | 300 Degrees F |
Application | For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads |
Hardness | Medium |
Tensile Strength (PSI) | 400 psi |
Type | General Purpose |
Shape | Strip |
Wool Content | 0 % |
Maximum Temperature | 300 Degrees F |
Tensile Strength | 400 psi |
Minimum Temperature | -40 Degrees F |
Density | 1.5 lb/sq yd |
Description
Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/4 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 0 Percent, Density 1.5 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- ZORO SELECT Black Polycarbonate Plastic Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-4)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 12" W x 0.188" Thick (1YZX1)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 2 x 120 In (2HVC6)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVE6)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 60 In (2HVA8)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 2 x 60 In (2FJB1)
- Zoro Select Felt Sheets