Shop All Felt Sheets
Zoro Select
Felt Strip, Poly, 1/2 In T, 2 x 60 In
Mfr # 2HVC4
Zoro # G1327365
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Density (Lbs./Sq. Yd.) 3.125
- Thickness 1/2 in
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # 2HVC4
- Zoro # G1327365
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 5 ft |
Details
Grade | Synthetic |
Material | Synthetic Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 3.125 |
Thickness | 1/2 in |
Durometer | 20A to 30A |
Color | White |
Min. Temp. (F) | -40 Degrees F |
Abrasion Resistance | Excellent |
Type | General Purpose |
Hardness | Medium |
Tensile Strength (PSI) | 400 psi |
Item | Polyester Felt Strip |
Max. Temp. (F) | 300 Degrees F |
Application | For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads |
Vibration Absorption | Ultra High |
Wool Content | 0 % |
Maximum Temperature | 300 Degrees F |
Shape | Strip |
Density | 3.125 lb/sq yd |
Minimum Temperature | -40 Degrees F |
Tensile Strength | 400 psi |
Description
Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 5 ft, Width 2 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 0 Percent, Density 3.125 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/8", SemiClr (BULK-RS-S50CFDA-6)
- ZORO SELECT PU Rubber Rod, 4 in x 12 in, 75D, Black (BULK-RR-P75-64)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/8" Thick (BULK-PS-UHMW-367)
- ZORO SELECT Gray PVC Type 2 Rectangle Stock 4 ft L (PS-PVC2-147)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 120 In (2HVE7)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 60 In (2HVB1)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 2 x 120 In (2HVC6)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 36" Wide x 36" L (BULK-FS-F13-9)
- Zoro Select Felt Sheets