Shop All Felt Sheets
Zoro Select
Felt Strip, Poly, 1/2 In T, 1 x 120 In
Mfr # 2HVE7
Zoro # G2418857
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Density (Lbs./Sq. Yd.) 3.125
- Thickness 1/2 in
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # 2HVE7
- Zoro # G2418857
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Description
Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 0 Percent, Density 3.125 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAZ1)
- ZORO SELECT Precision Ball, 316SS, 5/32 In, Pk100 (4RJL4)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18003_24_0)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 3/8 in Outside Dia (1UWP6)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 2 x 60 In (2HVC4)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 60 In (2HVB1)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FJG8)
- ZORO SELECT Felt Sheets (BULK-FS-PET-10)
- ZORO SELECT Felt Sheets (BULK-FS-S2-31)
- ZORO SELECT Felt Sheets (BULK-FS-F7-46)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- Zoro Select Felt Sheets