Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 3/8 In T, 1/2 x 120 In
Mfr # 2FHR4
Zoro # G3458366
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # 2FHR4
- Zoro # G3458366
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 4.5 |
Thickness | 3/8 in |
Durometer | 20A to 30A |
Color | Gray |
Hardness | Medium |
Type | General Purpose |
Min. Temp. (F) | -80 Degrees F |
Vibration Absorption | Medium |
Tensile Strength (PSI) | 250 psi |
Max. Temp. (F) | 200 Degrees F |
Application | For Gaskets, Dust Shields, Bumpers, Pads, Wipers |
Abrasion Resistance | Good |
Item | Wool Felt Strip |
Wool Content | 80 % |
Tensile Strength | 250 psi |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Shape | Strip |
Density | 4.5 lb/sq yd |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 4.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 1 In, 8 ft. (6ALW0)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FJK9)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 2 x 120 In (2FJY5)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 120 In (2HUR6)
- ZORO SELECT Felt, F3, 3/16 In Thick, 1 x 120 In (2FHT2)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- Zoro Select Felt Sheets