Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In
Mfr # 2FHY4
Zoro # G2143416
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/8 in
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # 2FHY4
- Zoro # G2143416
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 10 ft |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.5 |
Thickness | 1/8 in |
Durometer | 20A to 30A |
Color | Gray |
Min. Temp. (F) | -80 Degrees F |
Item | Wool Felt Strip |
Tensile Strength (PSI) | 250 psi |
Abrasion Resistance | Good |
Type | General Purpose |
Vibration Absorption | Medium |
Hardness | Medium |
Max. Temp. (F) | 200 Degrees F |
Application | For Gaskets, Dust Shields, Bumpers, Pads, Wipers |
Wool Content | 80 % |
Minimum Temperature | -80 Degrees F |
Density | 1.5 lb/sq yd |
Shape | Strip |
Maximum Temperature | 200 Degrees F |
Tensile Strength | 250 psi |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 1/2 in, Thickness 1/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 1.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft (2EYZ4)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 50A (BULK-RS-H50-207)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L (ZUSANSR-FR-112)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FHH2)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FHP7)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 1/2 x 60 In (2FKF9)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 120 In (2FKX2)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- Zoro Select Felt Sheets