Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 1/2 In T, 1 x 120 In
Mfr # 2FHV9
Zoro # G0473453
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6
- Thickness 1/2 in
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # 2FHV9
- Zoro # G0473453
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 6 |
Thickness | 1/2 in |
Durometer | 20A to 30A |
Color | Gray |
Item | Wool Felt Strip |
Vibration Absorption | Medium |
Hardness | Medium |
Application | For Gaskets, Dust Shields, Bumpers, Pads, Wipers |
Abrasion Resistance | Good |
Min. Temp. (F) | -80 Degrees F |
Max. Temp. (F) | 200 Degrees F |
Type | General Purpose |
Tensile Strength (PSI) | 250 psi |
Tensile Strength | 250 psi |
Shape | Strip |
Wool Content | 80 % |
Minimum Temperature | -80 Degrees F |
Density | 6 lb/sq yd |
Maximum Temperature | 200 Degrees F |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Blue PVC S-Grip Runner 5 ft. L, 3/16" H (03-W246)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 60 In (2HUT4)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- Zoro Select Felt Sheets