Shop All Felt Sheets
Zoro Select
Felt Strip, F26N, 1/4 In T, 1 x 120 In
Mfr # 2HUR6
Zoro # G2182232
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.625
- Thickness 1/4 in
Product Information
- Brand Zoro Select
- MFR # 2HUR6
- Zoro # G2182232
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Grade | F26 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.625 |
Thickness | 1/4 in |
Durometer | 5A to 15A |
Color | Gray |
Item | Wool Felt Strip |
Abrasion Resistance | Poor |
Min. Temp. (F) | -80 Degrees F |
Max. Temp. (F) | 200 Degrees F |
Tensile Strength (PSI) | 75 psi |
Type | General Purpose |
Application | For Packing, Pads, Sound Absorption |
Hardness | Soft |
Vibration Absorption | Ultra Low |
Tensile Strength | 75 psi |
Minimum Temperature | -80 Degrees F |
Shape | Strip |
Density | 1.625 lb/sq yd |
Wool Content | 45 % |
Maximum Temperature | 200 Degrees F |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/4 in, Backing Type Plain, Durometer 5A to 15A, Wool Content 45 Percent, Density 1.625 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 75 psi, Grade F26, Vibration Absorption Ultra Low, Standards -, Abrasion Resistance Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001330)
- E. JAMES Rubber Cord, Buna, 3.0mm Dia, 25 Ft (CSBUNA-3.0-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W (JLGB-25)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 60 In (2HUR2)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 x 120 In (2FKW7)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- ZORO SELECT Felt Sheet, F3, 1/8 In Thick, 12 x 12 In (2FHF7)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- Zoro Select Felt Sheets