Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-S2-31
Zoro # G406134511
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade S2-32
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 16.00 lbs/sq yd
- Thickness 1/2"
Product Information
- Brand Zoro Select
- MFR # BULK-FS-S2-31
- Zoro # G406134511
- UPC # 193005263492
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Grade | S2-32 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 16.00 lbs/sq yd |
Thickness | 1/2" |
Durometer | 75A to 85A |
Color | White |
Abrasion Resistance | Excellent |
Vibration Absorption | Ultra High |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 500 psi |
Hardness | Hard |
Wool Content | 100 % |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 500 psi |
Density | 16 lb/sq yd |
Shape | Sheet |
Maximum Temperature | 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1 3/4 In Dia x 1 Ft L (3ANN3)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-8)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-5)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FJD3)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT Felt Sheet, F3, 1/4 In Thick, 12 x 12 In (2FHG2)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FJX7)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ZORO SELECT Felt Sheets (BULK-FS-F26-65)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- Zoro Select Felt Sheets