Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-6
Zoro # G006134522
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.25 lbs/sq yd
- Thickness 1/4"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-6
- Zoro # G006134522
- UPC # 193005263560
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2" |
Length | 120" |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.25 lbs/sq yd |
Thickness | 1/4" |
Durometer | 20A to 30A |
Color | White |
Tensile Strength (PSI) | 400 psi |
Abrasion Resistance | Excellent |
Item | Synthetic Felt Sheets, Strips & Rolls |
Vibration Absorption | Ultra High |
Density | 1.25 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Wool Content | 0 % |
Reinforced Material | Synthetic Polyester |
Maximum Temperature | 180 Degrees F |
Tensile Strength | 400 psi |
Shape | Strip |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 5/8" Dia. (G15-TRFE-.625-1)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width (1375B3X1/4-100)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Felt Sheets (BULK-FS-F13-78)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 2 x 60 In (2FJB1)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 120 In (2HVF5)
- ZORO SELECT Felt Sheets (BULK-FS-F1-113)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- Zoro Select Felt Sheets