Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-5
Zoro # G406134450
original price:
$9.99
26% off
new price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 1.25 lbs/sq yd
- Thickness 1/4"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-5
- Zoro # G406134450
- UPC # 193005263553
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1" |
Length | 120" |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.25 lbs/sq yd |
Thickness | 1/4" |
Durometer | 20A to 30A |
Color | White |
Abrasion Resistance | Excellent |
Item | Synthetic Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 400 psi |
Vibration Absorption | Ultra High |
Maximum Temperature | 180 Degrees F |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 400 psi |
Wool Content | 0 % |
Shape | Strip |
Reinforced Material | Synthetic Polyester |
Density | 1.25 lb/sq yd |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Sheet, Underlayment, 8.0mm T, 24x36 In (4NLW8)
- ZORO SELECT Low Carbon Flat Stock, 3In Wx24In L (LC51634)
- ZORO SELECT Rod Stock, Half Hard, 0.047" dia.PK4 (8161)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 8" W x 8" L - 3 Pack (20-111)
- ZORO SELECT Felt Sheets (BULK-FS-F26-65)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt Sheet, Poly, 1/2 In T, 72 x 12 In (2HVD2)
- ZORO SELECT Felt Sheets (BULK-FS-F3-75)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- ZORO SELECT Felt Sheets (BULK-FS-S2-19)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FHP7)
- Zoro Select Felt Sheets