Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-26
Zoro # G406134474
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Density (Lbs./Sq. Yd.) 0.53 lbs/sq yd
- Thickness 1/16"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-26
- Zoro # G406134474
- UPC # 193005263768
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 24" |
Nominal Size | 6 ft W x 24 in L |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 0.53 lbs/sq yd |
Thickness | 1/16" |
Durometer | 20A to 30A |
Color | White |
Vibration Absorption | Ultra High |
Tensile Strength (PSI) | 400 psi |
Abrasion Resistance | Excellent |
Item | Synthetic Felt Sheets, Strips & Rolls |
Tensile Strength | 400 psi |
Maximum Temperature | 180 Degrees F |
Reinforced Material | Synthetic Polyester |
Density | 0.53 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Wool Content | 0 % |
Shape | Sheet |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 180 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-UHMW-55)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- BEHRENS 2Qt Galvsheet Stl Pail (1202GS)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- ZORO SELECT Felt Sheets (BULK-FS-F1-18)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FJJ8)
- ZORO SELECT Felt Sheets (BULK-FS-F13-71)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- Zoro Select Felt Sheets