Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-25
Zoro # G206134506
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Backing Type Plain
- Durometer 25A
- Color White
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-25
- Zoro # G206134506
- UPC # 193005263751
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 6 ft |
Length | 10 ft |
Details
Grade | Synthetic |
Material | Synthetic Polyester Felt |
Backing Type | Plain |
Thickness | 1/16 in |
Durometer | 25A |
Color | White |
Vibration Absorption | Ultra High |
Item | Synthetic Polyester Felt Sheet |
Reinforced Material | Synthetic Polyester |
Minimum Temperature | -80 Degrees F |
Wool Content | 0 % |
Density | 0.53 lb/sq yd |
Maximum Temperature | 180 Degrees F |
Tensile Strength | 400 psi |
Shape | Sheet |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAX8)
- ZORO SELECT Water Hard Drill Rod, W1, #45, 0.081 In (W1D#456)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8871-M)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJT3)
- ZORO SELECT Felt Sheets (BULK-FS-F1-113)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- Zoro Select Felt Sheets