Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-16
Zoro # G506592495
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Length 10 ft
- Durometer 25A
- Color White
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-16
- Zoro # G506592495
- UPC # 193005263669
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 10 ft |
Details
Grade | Synthetic |
Material | Synthetic Polyester Felt |
Backing Type | Acrylic Adhesive |
Thickness | 1/4 in |
Durometer | 25A |
Color | White |
Minimum Temperature | -80 Degrees F |
Wool Content | 0 % |
Maximum Adhesive Temperature | 220 Degrees F |
Maximum Temperature | 180 Degrees F |
Reinforced Material | Synthetic Polyester |
Tensile Strength | 400 psi |
Adhesive Type | Acrylic |
Density | 1.25 lb/sq yd |
Minimum Adhesive Temperature | -30 Degrees F |
Item | Synthetic Polyester Felt Strip |
Vibration Absorption | Ultra High |
Shape | Strip |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 60A (BULK-RS-H60-928)
- PROFESSIONAL PLASTICS Natural Linen LE Phenolic Sheet, 0.125 Thick, 24 X 48 (SLINNA.125LE-24X48)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt Sheet, Poly, 1/2 In T, 72 x 12 In (2HVD2)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FHA1)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- Zoro Select Felt Sheets