Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-PET-12
Zoro # G106134446
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Length 10 ft
- Durometer 25A
- Color White
Product Information
- Brand Zoro Select
- MFR # BULK-FS-PET-12
- Zoro # G106134446
- UPC # 193005263621
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 10 ft |
Details
Grade | Synthetic |
Material | Synthetic Polyester Felt |
Backing Type | Acrylic Adhesive |
Thickness | 1/16 in |
Durometer | 25A |
Color | White |
Vibration Absorption | Ultra High |
Item | Synthetic Polyester Felt Strip |
Minimum Adhesive Temperature | -30 Degrees F |
Adhesive Type | Acrylic |
Wool Content | 0 % |
Shape | Strip |
Maximum Adhesive Temperature | 220 Degrees F |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 400 psi |
Maximum Temperature | 180 Degrees F |
Reinforced Material | Synthetic Polyester |
Density | 0.53 lb/sq yd |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 5/8" Dia. (68986127)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/4" Dia. (69646104)
- ZORO SELECT Flat Stock, 0.016", 2" W, 1 ft. (8234)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FHA1)
- ZORO SELECT Felt Sheets (BULK-FS-F5-16)
- ZORO SELECT Felt Sheets (BULK-FS-F1-18)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 60 In (2HUT4)
- ZORO SELECT Felt Sheets (BULK-FS-F3-101)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- Zoro Select Felt Sheets