Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-65
Zoro # G906134639
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.50 lbs/sq yd
- Thickness 3/8"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-65
- Zoro # G906134639
- UPC # 193005253592
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 120" |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 4.50 lbs/sq yd |
Thickness | 3/8" |
Durometer | 20A to 30A |
Color | Grey |
Vibration Absorption | Medium |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 250 psi |
Abrasion Resistance | Good |
Hardness | Firm |
Minimum Temperature | -80 Degrees F |
Wool Content | 80 % |
Density | 4.5 lb/sq yd |
Shape | Sheet |
Tensile Strength | 250 psi |
Maximum Temperature | 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/411250T)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8558-M)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20ga, 0.25 In Dia, Rnd (03032250R313S-36X40)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18009_36_0)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Felt Sheets (BULK-FS-S2-19)
- ZORO SELECT Felt, F3, 3/8 In Thick, 1 x 60 In (2FHR5)
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F3-14)
- Zoro Select Felt Sheets