Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-61
Zoro # G906592477
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.50 lbs/sq yd
- Thickness 3/8"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-61
- Zoro # G906592477
- UPC # 193005253554
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 4.50 lbs/sq yd |
Thickness | 3/8" |
Durometer | 20A to 30A |
Color | Grey |
Abrasion Resistance | Good |
Tensile Strength | 250 psi |
Vibration Absorption | Medium |
Density | 4.5 lb/sq yd |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Wool Content | 80 % |
Hardness | Firm |
Shape | Sheet |
Tensile Strength (PSI) | 250 psi |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-898)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ZORO SELECT Sheet, Onyx Black, 96" L, 48" W, 20 ga., SS (T22 Onyx Black HL FPR 20Gx48x96)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 18ft Length - Black (21-100)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Felt Sheets (BULK-FS-F3-74)
- CREATIVITY STREET Sheet, Felt, 9X12, 12Sh, Ast Pk (PAC390701)
- Zoro Select Felt Sheets