Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-56
Zoro # G306134659
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.25 lbs/sq yd
- Thickness 3/16"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-56
- Zoro # G306134659
- UPC # 193005253509
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.25 lbs/sq yd |
Thickness | 3/16" |
Durometer | 20A to 30A |
Color | Grey |
Vibration Absorption | Medium |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 250 psi |
Hardness | Firm |
Abrasion Resistance | Good |
Maximum Temperature | 200 Degrees F |
Wool Content | 80 % |
Minimum Temperature | -80 Degrees F |
Density | 2.25 lb/sq yd |
Shape | Sheet |
Tensile Strength | 250 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-88)
- ZORO SELECT Gray PVC Type 1 Tube Stock 3 ft L (BULK-RPT-PVC-44)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/2 x 6 x 6 In (4ZDU7)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FJD3)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1 x 60 In (2FHU4)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 2 x 120 In (2FJY5)
- ZORO SELECT Felt Sheets (BULK-FS-S2-31)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 2 x 120 In (2HVC6)
- Zoro Select Felt Sheets