Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-3
Zoro # G806134999
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6.00 lbs/sq yd
- Thickness 1/2"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-3
- Zoro # G806134999
- UPC # 193005252977
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1.5" |
Length | 120" |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 6.00 lbs/sq yd |
Thickness | 1/2" |
Durometer | 20A to 30A |
Color | Grey |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Hardness | Firm |
Vibration Absorption | Medium |
Abrasion Resistance | Good |
Tensile Strength (PSI) | 250 psi |
Maximum Temperature | 200 Degrees F |
Shape | Strip |
Minimum Temperature | -80 Degrees F |
Density | 6 lb/sq yd |
Tensile Strength | 250 psi |
Wool Content | 80 % |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Black, 16"X 50 (20-1600-1650-603)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- USA INDUSTRIALS FDA Silicone Rubber Sheet w Adhesive - 60A - 1/8" T x 18" W x 18" L (BULK-RS-S60-716)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0150" Thickness, Pk20 (42110)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FHH2)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- Zoro Select Felt Sheets