Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F5-95
Zoro # G606134960
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Length 10 ft
- Durometer 25A
- Color Off White
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F5-95
- Zoro # G606134960
- UPC # 193005252465
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Grade | F5 |
Material | Wool Felt |
Backing Type | Acrylic Adhesive |
Thickness | 1/4 in |
Durometer | 25A |
Color | Off White |
Abrasion Resistance | Good |
Item | Wool Felt Strip |
Vibration Absorption | Medium |
Minimum Temperature | -80 Degrees F |
Firmness | 6 psi |
Maximum Adhesive Temperature | 220 Degrees F |
Shape | Strip |
Maximum Temperature | 200 Degrees F |
Density | 3 lb/sq yd |
Minimum Adhesive Temperature | -30 Degrees F |
Tensile Strength | 400 psi |
Adhesive Type | Acrylic |
Wool Content | 95 % |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (8025_12_12)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 30A (BULK-RS-S30-71)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 120 In (2FHR9)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 120 In (2HVC5)
- ZORO SELECT Felt Sheets (BULK-FS-F7-67)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- Zoro Select Felt Sheets