Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F5-100
Zoro # G706592523
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.50 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F5-100
- Zoro # G706592523
- UPC # 193005252526
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 0.5" |
Length | 120" |
Details
Grade | F5 |
Material | Wool Felt |
Backing Type | Acrylic Adhesive |
Density (Lbs./Sq. Yd.) | 1.50 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | Grey |
Maximum Temperature | 200 Degrees F |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Vibration Absorption | Medium |
Adhesive Type | Acrylic |
Minimum Temperature | -80 Degrees F |
Maximum Adhesive Temperature | 220 Degrees F |
Shape | Strip |
Hardness | Firm |
Tensile Strength (PSI) | 400 psi |
Wool Content | 95 % |
Density | 1.5 lb/sq yd |
Firmness | 6 psi |
Tensile Strength | 400 psi |
Minimum Adhesive Temperature | -30 Degrees F |
Abrasion Resistance | Good |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-223)
- USA INDUSTRIALS Neoprene Rubber Strip - 40A - 1/8" Thick x 6" Wide x 5 ft. Long (BULK-RS-N40-267)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 4" Dia. (6MEF9)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-1)
- ZORO SELECT Felt Sheets (BULK-FS-F26-7)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT Felt Sheets (BULK-FS-PET-10)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FJG8)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FJD5)
- Zoro Select Felt Sheets