Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-75
Zoro # G606592524
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.00 lbs/sq yd
- Thickness 1/4"
- Durometer 30A to 40A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-75
- Zoro # G606592524
- UPC # 193005251178
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1" |
Length | 120" |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 4.00 lbs/sq yd |
Thickness | 1/4" |
Durometer | 30A to 40A |
Color | Grey |
Hardness | Firm |
Density | 4 lb/sq yd |
Abrasion Resistance | Excellent |
Tensile Strength | 400 psi |
Tensile Strength (PSI) | 400 psi |
Wool Content | 85 % |
Vibration Absorption | High |
Firmness | 13 psi |
Minimum Temperature | -80 Degrees F |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Maximum Temperature | 200 Degrees F |
Shape | Strip |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 2 in W (18S2-36)
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC Red Sheet (156243)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 36" L (BULK-FS-F13-21)
- Zoro Select Felt Sheets