Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-68
Zoro # G806592492
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Thickness 1/4 in
- Length 12 in
- Durometer 35A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-68
- Zoro # G806592492
- UPC # 193005252076
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Acrylic Adhesive |
Thickness | 1/4 in |
Durometer | 35A |
Color | Gray |
Maximum Adhesive Temperature | 220 Degrees F |
Minimum Adhesive Temperature | -30 Degrees F |
Wool Content | 85 % |
Vibration Absorption | High |
Item | Wool Felt Sheet |
Density | 4 lb/sq yd |
Maximum Temperature | 200 Degrees F |
Firmness | 13 psi |
Minimum Temperature | -80 Degrees F |
Adhesive Type | Acrylic |
Abrasion Resistance | Excellent |
Shape | Sheet |
Tensile Strength | 400 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- USA INDUSTRIALS Buna-N Rubber Roll w Adhesive - 70A - 1/4" T x 36" W x 60" L (BULK-RS-H70-821)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-33)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- ZORO SELECT Felt Sheets (BULK-FS-F3-16)
- ZORO SELECT Felt Sheets (BULK-FS-F1-113)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 60 In (2HVA8)
- ZORO SELECT Felt Sheets (BULK-FS-F1-16)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- ZORO SELECT Felt Sheets (BULK-FS-F5-96)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 2 x 60 In (2HVC4)
- Zoro Select Felt Sheets