Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-16
Zoro # G106458467
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Thickness 1/4 in
- Length 12 in
- Durometer 35A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-16
- Zoro # G106458467
- UPC # 193005023836
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/4 in |
Durometer | 35A |
Color | Gray |
Shape | Sheet |
Item | Wool Felt Sheet |
Vibration Absorption | High |
Density | 4 lb/sq yd |
Firmness | 13 psi |
Abrasion Resistance | Excellent |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 200 Degrees F |
Tensile Strength | 400 psi |
Wool Content | 85 % |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ15)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 3/4 in, 3 ft L. (14952_36_0)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-UHMW-24)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/4 in Dia. (DCFD2R1.25-72)
- ZORO SELECT Felt Sheets (BULK-FS-F3-68)
- ZORO SELECT Felt Sheets (BULK-FS-F13-78)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJT3)
- ZORO SELECT Felt Sheets (BULK-FS-F1-18)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 36" Wide x 36" L (BULK-FS-F13-9)
- Zoro Select Felt Sheets