Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F3-15
Zoro # G905658242
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Thickness 3/16 in
- Durometer 35A
- Color Gray
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F3-15
- Zoro # G905658242
- UPC # 193005023829
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 3/16 in |
Durometer | 35A |
Color | Gray |
Vibration Absorption | High |
Abrasion Resistance | Excellent |
Item | Wool Felt Sheet |
Density | 3 lb/sq yd |
Wool Content | 85 % |
Firmness | 13 psi |
Shape | Sheet |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 400 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-11)
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x2", 70A (BULK-RS-SBR75-130)
- ZORO SELECT Felt Sheet, Poly, 1/2 In T, 72 x 12 In (2HVD2)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FHH2)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Felt Sheets (BULK-FS-F13-71)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- ZORO SELECT Felt Sheets (BULK-FS-F3-18)
- Zoro Select Felt Sheets