Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F26-7
Zoro # G806592522
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.63 lbs/sq yd
- Thickness 1/4"
- Durometer 5A to 15A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F26-7
- Zoro # G806592522
- UPC # 193005254360
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1.5" |
Length | 120" |
Details
Grade | F26 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.63 lbs/sq yd |
Thickness | 1/4" |
Durometer | 5A to 15A |
Color | Grey |
Maximum Temperature | 200 Degrees F |
Vibration Absorption | Ultra Low |
Tensile Strength | 75 psi |
Wool Content | 45 % |
Density | 1.63 lb/sq yd |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Shape | Strip |
Abrasion Resistance | Poor |
Tensile Strength (PSI) | 75 psi |
Minimum Temperature | -80 Degrees F |
Hardness | Soft |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rubber Sheet w Adhesive - 60A - 1/4" T x 18" W x 36" L (BULK-RS-H60-785)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 12ft Length - Black (20-109)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 3/32" Thick (BULK-PS-CAC-446)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Felt Sheets (BULK-FS-F26-46)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- ZORO SELECT Felt Sheets (BULK-FS-F7-46)
- ZORO SELECT Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In (2FKH4)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- Zoro Select Felt Sheets