Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F26-41
Zoro # G606592517
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3.63 lbs/sq yd
- Thickness 1/2"
- Durometer 5A to 15A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F26-41
- Zoro # G606592517
- UPC # 193005254704
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Grade | F26 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 3.63 lbs/sq yd |
Thickness | 1/2" |
Durometer | 5A to 15A |
Color | Grey |
Tensile Strength | 75 psi |
Minimum Temperature | -80 Degrees F |
Vibration Absorption | Ultra Low |
Abrasion Resistance | Poor |
Tensile Strength (PSI) | 75 psi |
Maximum Temperature | 200 Degrees F |
Density | 3.63 lb/sq yd |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Wool Content | 45 % |
Shape | Sheet |
Hardness | Soft |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3 in W (40S3-24)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1023-50 (RS1023-50)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-ACB-91)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x0.125", White (BULK-RS-S60WFDA-10)
- ZORO SELECT Felt Sheets (BULK-FS-F26-23)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGZ8)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- ZORO SELECT Felt Sheets (BULK-FS-F7-51)
- Zoro Select Felt Sheets