Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F13-123
Zoro # G106134712
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3.00 lbs/sq yd
- Thickness 3/8"
- Durometer 15A to 25A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F13-123
- Zoro # G106134712
- UPC # 193005254254
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Grade | F13 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 3.00 lbs/sq yd |
Thickness | 3/8" |
Durometer | 15A to 25A |
Color | Grey |
Tensile Strength (PSI) | 75 psi |
Hardness | Soft |
Vibration Absorption | Low |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Abrasion Resistance | Fair |
Density | 3 lb/sq yd |
Firmness | 3 psi |
Minimum Temperature | -80 Degrees F |
Tensile Strength | 75 psi |
Shape | Sheet |
Wool Content | 75 % |
Maximum Temperature | 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-227)
- ZORO SELECT PU Ball, 1 in, Black, Standard Grade, 80A (BULK-RB-P80-8)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" W x 36" W x 48" L (20-112)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-11)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt Sheets (BULK-FS-PET-10)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 60 In (2FHP5)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 12 In (2HUR9)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 36" Wide x 36" L (BULK-FS-F13-9)
- Zoro Select Felt Sheets