Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-133
Zoro # G006592513
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6.00 lbs/sq yd
- Thickness 3/8"
- Durometer 30A to 40A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-133
- Zoro # G006592513
- UPC # 193005250348
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 6.00 lbs/sq yd |
Thickness | 3/8" |
Durometer | 30A to 40A |
Color | White |
Shape | Sheet |
Maximum Temperature | 200 Degrees F |
Abrasion Resistance | Excellent |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Vibration Absorption | High |
Tensile Strength (PSI) | 500 psi |
Minimum Temperature | -80 Degrees F |
Firmness | 21 psi |
Hardness | Firm |
Density | 6 lb/sq yd |
Wool Content | 95 % |
Tensile Strength | 500 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22655)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FJJ8)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 60 In (2HUT4)
- ZORO SELECT Felt, 32S2, 3/8 In Thick, 36 x 36 In (2DAE7)
- ZORO SELECT Polyester Filter Felt, Shape Roll, 25 ft L (BULK-FFS-PET-20)
- Zoro Select Felt Sheets