Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-113
Zoro # G406592519
original price:
$94.98
15% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 16.00 lbs/sq yd
- Thickness 1"
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-113
- Zoro # G406592519
- UPC # 193005115746
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12" |
Length | 12" |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 16.00 lbs/sq yd |
Thickness | 1" |
Durometer | 30A to 40A |
Color | White |
Wool Content | 95 % |
Shape | Sheet |
Minimum Temperature | -80 Degrees F |
Firmness | 21 psi |
Tensile Strength | 500 psi |
Density | 16 lb/sq yd |
Vibration Absorption | High |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Maximum Temperature | 200 Degrees F |
Abrasion Resistance | Excellent |
Hardness | Firm |
Tensile Strength (PSI) | 500 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 48" L x 24" W x 1/32" Thick (BULK-CS-GFR4-1)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo14)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.500" Thick (BULK-PS-UHMW-59)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- ZORO SELECT Felt Sheets (BULK-FS-F7-51)
- ZORO SELECT Felt Sheets (BULK-FS-F1-34)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 1/2 x 60 In (2FKF9)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- ZORO SELECT Felt Sheets (BULK-FS-F13-16)
- Zoro Select Felt Sheets