Shop All Felt Sheets
Zoro Select
Felt Sheet, F7, 1/2 In T, 12 x 12 In
Mfr # 2FHG5
Zoro # G1330996
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6
- Thickness 1/2 in
- Width 12 in
Product Information
- Brand Zoro Select
- MFR # 2FHG5
- Zoro # G1330996
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Description
Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Texture Unfinished, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 x 120 In (2FKD9)
- TRIM-LOK Rubber Edging, 19/64" H, 10 ft L, 3/8" W (X1003-10)
- ZORO SELECT Slotted Shim 2 x 2" x 0.003", Pk20 (36D720)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FJD5)
- ZORO SELECT Felt, 32S2, 3/8 In Thick, 36 x 36 In (2DAE7)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- ZORO SELECT Felt Sheets (BULK-FS-PET-17)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGZ8)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2x120 In (2FKH5)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F13-14)
- Zoro Select Felt Sheets