Shop All Felt Sheets
Zoro Select
Felt, F5, 3/8 In Thick, 1 1/2x120 In
Mfr # 2FKH3
Zoro # G3079483
Sold in multiples of 12 for $320.28
$320.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # 2FKH3
- Zoro # G3079483
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 10 ft |
Details
Grade | F5 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 4.5 |
Thickness | 3/8 in |
Durometer | 20A to 30A |
Color | Off White |
Vibration Absorption | Medium |
Item | Wool Felt Strip |
Tensile Strength (PSI) | 400 psi |
Min. Temp. (F) | -80 Degrees F |
Abrasion Resistance | Good |
Application | For Dust Shields, Bumpers, Pads, Wipers |
Max. Temp. (F) | 200 Degrees F |
Type | General Purpose |
Hardness | Medium |
Shape | Strip |
Tensile Strength | 400 psi |
Density | 4.5 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 200 Degrees F |
Wool Content | 95 % |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 1/2 in, Thickness 3/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 4.5 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7768)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 2 1/2 in Dia. (BULK-PR-PVC-186)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGZ8)
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FJD3)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt, F1, 3/16 In Thick, 1 1/2x12 In (2FHB3)
- Zoro Select Felt Sheets