Shop All Felt Sheets
Zoro Select
Felt, F5, 1/2 In Thick, 1/2 x 120 In
Mfr # 2FKT8
Zoro # G2316377
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 6
- Thickness 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2FKT8
- Zoro # G2316377
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 6 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (17R.5-12)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.098 Thick, 12 X 12 (SACR.098CEP-12X12)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 120 In (2FKX2)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2x120 In (2FKH5)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FKK7)
- ZORO SELECT Felt Sheets (BULK-FS-F26-65)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- Zoro Select Felt Sheets