Shop All Felt Sheets
Zoro Select
Felt, F3, 3/8 In Thick, 1/2 x 120 In
Mfr # 2FHN3
Zoro # G2579814
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 6
- Thickness 3/8 in
Product Information
- Brand Zoro Select
- MFR # 2FHN3
- Zoro # G2579814
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 6 |
Thickness | 3/8 in |
Durometer | 30A to 40A |
Color | Gray |
Abrasion Resistance | Excellent |
Tensile Strength (PSI) | 400 psi |
Vibration Absorption | High |
Min. Temp. (F) | -80 Degrees F |
Hardness | Firm |
Type | General Purpose |
Item | Wool Felt Strip |
Application | For Dust Shields, Bumpers, Pads |
Max. Temp. (F) | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Shape | Strip |
Wool Content | 85 % |
Density | 6 lb/sq yd |
Maximum Temperature | 200 Degrees F |
Tensile Strength | 400 psi |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- PRECISION BRAND Arbor Shim, 0.0060x5/8 ID, Pk10 (25147)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 48" Length (20-119)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 40A (BULK-RS-E40MIL-12)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FHB4)
- ZORO SELECT Felt Sheets (BULK-FS-F7-67)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- Zoro Select Felt Sheets