Shop All Felt Sheets
Zoro Select
Felt, F3, 1/8 In Thick, 1 x 60 In
Mfr # 2FJG1
Zoro # G0527545
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2
- Thickness 1/8 in
- Durometer 30A to 40A
Product Information
- Brand Zoro Select
- MFR # 2FJG1
- Zoro # G0527545
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 5 ft |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 85 Percent, Density 2 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 1 ft. L. (T63S1.25X.125-12)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-100)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-CAC-387)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In (22400)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 120 In (2FHR9)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FJX7)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Felt Sheets (BULK-FS-F1-34)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- Zoro Select Felt Sheets