Shop All Felt Sheets
Zoro Select
Felt, F3, 1/4 In Thick, 1 x 60 In
Mfr # 2FJG5
Zoro # G2037847
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4
- Thickness 1/4 in
- Durometer 30A to 40A
Product Information
- Brand Zoro Select
- MFR # 2FJG5
- Zoro # G2037847
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 5 ft |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 85 Percent, Density 4 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (3GYA4)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 3/32" Thick x 36" Wide x 60 ft. Long (BULK-RS-S60-234)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ZORO SELECT Felt, F1, 3/16 In Thick, 1 1/2x12 In (2FHB3)
- ZORO SELECT Felt Sheets (BULK-FS-F7-30)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- Zoro Select Felt Sheets