Shop All Felt Sheets
Zoro Select
Felt, F3, 1/2 In Thick, 1/2 x 120 In
Mfr # 2FHN5
Zoro # G3212702
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 8
- Thickness 1/2 in
- Durometer 30A to 40A
Product Information
- Brand Zoro Select
- MFR # 2FHN5
- Zoro # G3212702
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Details
Grade | F3 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 8 |
Thickness | 1/2 in |
Durometer | 30A to 40A |
Color | Gray |
Hardness | Firm |
Vibration Absorption | High |
Item | Wool Felt Strip |
Type | General Purpose |
Abrasion Resistance | Excellent |
Application | For Dust Shields, Bumpers, Pads |
Tensile Strength (PSI) | 400 psi |
Max. Temp. (F) | 200 Degrees F |
Min. Temp. (F) | -80 Degrees F |
Density | 8 lb/sq yd |
Wool Content | 85 % |
Tensile Strength | 400 psi |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Shape | Strip |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 1/2 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 8 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-100)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 10 Ft (4UGK2)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 24 X 24 (SPLEXICL.125-24X24)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- Zoro Select Felt Sheets