Shop All Felt Sheets
Zoro Select
Felt, F1, 3/16 In Thick, 1 1/2x12 In
Mfr # 2FHB3
Zoro # G2550913
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 3
- Thickness 3/16 in
Product Information
- Brand Zoro Select
- MFR # 2FHB3
- Zoro # G2550913
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 12 in |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1 1/2 in, Thickness 3/16 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 500 psi, Grade F1, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18894_24_0)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick (BULK-PS-UHMW-78)
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- ZORO SELECT Felt Sheet, Poly, 1/2 In T, 72 x 12 In (2HVD2)
- ZORO SELECT Felt Sheets (BULK-FS-PET-15)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FJD2)
- Zoro Select Felt Sheets