Shop All Felt Sheets
Zoro Select
Felt, F1, 1/4 In Thick, 1 1/2 x 12 In
Mfr # 2FHB4
Zoro # G1191057
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4
- Thickness 1/4 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 2FHB4
- Zoro # G1191057
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 12 in |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 95 Percent, Density 4 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 500 psi, Grade F1, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, Gum, 3/8"Thick, 36"x4", 40A (387-3/8Y)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 6 Ft (2EZV5)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 70A (BULK-RS-E70MIL-16)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FHA1)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FGX4)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1 x 60 In (2FHU4)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGZ8)
- Zoro Select Felt Sheets