Shop All Felt Discs
Zoro Select
Felt Disc, F1 Grade, 1/4 In Thick, 8 In Dia
Mfr # 2FHD9
Zoro # G2317786
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Type Plain
- Diameter 8 in
- Thickness 1/4 in
- Grade F1
- Density 4 lb/sq yd
Product Information
- Brand Zoro Select
- MFR # 2FHD9
- Zoro # G2317786
- Country of Origin United States
- Category Felt Discs
Dimensions
Diameter | 8 in |
Details
Backing Type | Plain |
Thickness | 1/4 in |
Grade | F1 |
Density | 4 lb/sq yd |
Material | Wool Felt |
Color | Off White |
Temp. Range | -80 Degrees to 200 Degrees F |
Tensile Strength | 500 psi |
Abrasion Resistance | Excellent |
Hardness | Extra Firm |
Item | Wool Felt Disc |
Durometer | 30A to 40A |
Application | For Polishing, Washers, Pads |
Vibration Absorption | High |
Minimum Temperature | -80 Degrees F |
Wool Content | 95 % |
Maximum Temperature | 200 Degrees F |
Shape | Disc |
Texture | Unfinished |
Description
Wool Felt Disc, Material Wool Felt, Diameter 8 in, Thickness 1/4 in, Grade F1, Color Off White, Backing Type Plain, Adhesive Type Not Applicable, Wool Content 95 Percent, Density 4 lb/sq yd, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 500 psi, Shape Disc, Durometer 30A to 40A, Texture Unfinished, Vibration Absorption High, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 5/8" Dia. (2XPV8)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-UHMW-25)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-952)
- ZORO SELECT Felt Disc, F1 Grade, 1/8 In Thick, 8 In Dia (2FHD8)
- Zoro Select Felt Discs