Shop All Rubber Sheets & Strips
Zoro Select
FDA Neoprene Rubber Strip w Adhesive, 60A, 1/4"T x 1"W x 10 Ft L
Mfr # BULK-RS-N60FDA-160
Zoro # G2415386
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Rubber Length 10 ft
- Durometer 60 A
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60FDA-160
- Zoro # G2415386
- UPC # 193005094508
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 1 in |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1015)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 6" W x 0.062" Thick (4CCZ9)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 3/32 in Thick, Blue (ZUSA-FRS-HTPSA-203)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-N60FDA-170)
- ZORO SELECT Silicone Rubber Strip w Adhesive, 60A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S60-160)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-10)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-244)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 24"x12", 60A (BULK-RS-E60-244)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 36"x25 ft., Black, 30A (BULK-RS-N30-138)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (BULK-RS-HPN60-50)
- Zoro Select Rubber Sheets & Strips