Shop All Valve Accessories
Zoro Select
Faucet Lock, 3/4 In, Zinc
Mfr # 103-501RP
Zoro # G0267294
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- For Use With Water Conservation and Theft Prevention
- Body Material Zinc
- Includes (2) Keys
- Temp. Range -20 Degrees to 203 Degrees F
Product Information
- Brand Zoro Select
- MFR # 103-501RP
- Zoro # G0267294
- UPC # 190735538616
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 3/4 in |
Details
Item | Valve Lock |
For Use With | Water Conservation and Theft Prevention |
Body Material | Zinc |
Includes | (2) Keys |
Temp. Range | -20 Degrees to 203 Degrees F |
Operating Temperature - Maximum | 203 Degrees F |
Material | Zinc |
Compatible with Manufacturer Model Number | 102-333HC, 102-334HC, 102-353HN, 102-354HN, 102-404, 102-433HC, 102-434HC, 102-453HN, 103-003NL, 103-004NL, 103-053HN, 103-054HN, 104-402NL, 104-403, 104-403NL, 104-404NL, 104-511, 104-511NL, 104-513, 104-513NL, 104-515NL, 104-517, 104-517NL, 104-519, 104-519NL, 104-825HC, 104-827HC, 104-829HC, 108-003NL, 108-004NL, 108-053HN, 108-054HN |
Product Type | Valve Lock |
Operating Temperature - Minimum | -20 Degrees F |
Compatible with Series | Universal |
For Use with Mfr. Model Number | 102-333HC, 102-334HC, 102-353HN, 102-354HN, 102-404, 102-433HC, 102-434HC, 102-453HN, 103-003NL, 103-004NL, 103-053HN, 103-054HN, 104-402NL, 104-403, 104-403NL, 104-404NL, 104-511, 104-511NL, 104-513, 104-513NL, 104-515NL, 104-517, 104-517NL, 104-519, 104-519NL, 104-825HC, 104-827HC, 104-829HC, 108-003NL, 108-004NL, 108-053HN, 108-054HN |
For Use With Mfr. Model Number | 102-333HC, 102-334HC, 102-353HN, 102-354HN, 102-404, 102-433HC, 102-434HC, 102-453HN, 103-003NL, 103-004NL, 103-053HN, 103-054HN, 104-402NL, 104-403, 104-403NL, 104-404NL, 104-511, 104-511NL, 104-513, 104-513NL, 104-515NL, 104-517, 104-517NL, 104-519, 104-519NL, 104-825HC, 104-827HC, 104-829HC, 108-003NL, 108-004NL, 108-053HN, 108-054HN |
Description
Valve Lock, Product Type Valve Lock, Material Zinc, Compatible with Series Universal, Operating Temperature - Maximum 203 Degrees F, Operating Temperature - Minimum -20 Degrees F, Includes (2) Keys
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT x MNPT Galvanized 90 Degree Street Elbow (2WJ14)
- HILLMAN Utility Wire, 50 ft L, 9 Gauge, Galvanized Steel (50140)
- RON-VIK Line Strainer, 1", FNPT, Nylon (5587990)
- JMF Company 5/8 in. Compression X 5/8 in. D Compression Brass Sleeve (41219)
- ZORO SELECT Nuzzle Assembly, 3/8-16, 12 In L, Brass (109-845)
- ZORO SELECT Nuzzle Assembly, 1/4-20, 10 In L, Brass (109-841)
- ZURN Repair Kit, 1 In. (RK1-70XL)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- ZURN Metal Push Button Assembly, 1-1/2 in.Size (PH6000-HYL-MB)
- HOFFMAN Domestic Water Shutoff Panel, Fiberglass (ST4-M006)
- MIDWEST INSTRUMENT Bleed-Off Valve Assembly-6AJV7 (830-0001)
- Zoro Select Valve Accessories