Shop All Faucet Repair and Maintenance
Zoro Select
FAUCET 3/4 IN
Mfr # 612935
Zoro # G4688153
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Labware Depth - Metric 29.2 mm
- Labware Body Material LDPE
- Labware Height - English 2.8 in
- Autoclavable No
Product Information
- Brand Zoro Select
- MFR # 612935
- Zoro # G4688153
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Labware Depth - Metric | 29.2 mm |
Labware Height - English | 2.8 in |
Labware Width - English | 1.15 in |
Labware Depth - English | 1.15 in |
Closure Size | #12 Rubber Stopper |
Diameter | 1.15 in |
Labware Height - Metric | 71.1 mm |
Labware Width - Metric | 29.2 mm |
Body Diameter | 29.21 mm |
Overall Height - Metric | 71.12 mm |
Overall Width - Metric | 29 mm |
Overall Depth - Metric | 29.2 mm |
Description
Spigot, Body Material LDPE, Autoclavable No, Body Diameter 29.21 mm, Includes Closure Yes, Product Type Spigot, Closure Type Spigot, Overall Width - Metric 29 mm, Overall Height - Metric 71.12 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 29.2 mm, Features Fits Standard Threaded Drums
Restrictions
- This item has been restricted from sale in the following states: MD, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (GE-ESH22JFXAWW-4P-AFC-RF-G1-7970)
- PFISTER Bathroom Parts, Nut Dkplt Tie Down (962-0290)
- KOHLER Assembly, Spout (1065334-BN)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1 In (1PPE4)
- ZORO SELECT Escutcheon, Two Piece, 1-1/4 In (4FEZ2)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- ZORO SELECT Seat, Brass Material, PK10 (98366N)
- ZORO SELECT Hot/Cold Handle, Plastic Material (32844)
- ZORO SELECT Euro Style Toilet Trip Lever, Chrome (22UR90)
- KISSLER Plastic Escutcheon Ring Split, 1-1/2", Pk12 (42-9035)
- Zoro Select Faucet Repair and Maintenance