Shop All Reference Books
Zoro Select
Fastener Black Book, Spanish
Mfr # 5DFD9
Zoro # G2182187
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Spanish
- Width 6 in
- Depth 1"
- Subject Matter Manual
- Height 10 in
Product Information
- Brand Zoro Select
- MFR # 5DFD9
- Zoro # G2182187
- UPC # 9781921722011
- Country of Origin China
- Category Reference Books
Dimensions
Width | 6 in |
Depth | 1" |
Height | 10 in |
Depth (In.) | 1 in |
Width (In.) | 4 in |
Height (In.) | 6 in |
Details
Item | Fastener Black Book |
Language | Spanish |
Subject Matter | Manual |
Includes | 28 Bookmarking Tabs |
Provides | Coatings, Fastener Platings & Finishes, Heads, Inch/Metric Fasteners, ISO And DIN Specifications, Materials, Points, Pre-Loads And Tightening Torques, Standard Grades, Thread Forms, Thread Terminology & Classifications, Tolerances |
Type | MANUAL |
Number of Pages | 248 |
For Use With | Fastener Reference, Fastener Technical Information, Threaded And Non-Threaded Fasteners |
Number of Sheets Included | 248 |
Description
Fastener Black Book, Language Spanish, Product Type Reference Guide, Subject Matter Manual, Height 10 in, Width 6 in, Includes 28 Bookmarking Tabs, Number of Sheets Included 248, For Use With Fastener Reference, Fastener Technical Information, Threaded And Non-Threaded Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIL BOSS Mail Boss 7160 Metro Wall Mount Locking Mail Boss Galaxy (7160)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red/White, 2000/Case (PBT12CS)
- HOUSE OF DOOLITTLE Pad, Desk, Be (HOD155)
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Manila, Pk100 (50134)
- ZORO SELECT Engineering Tech Sheet, Morse Taper Shank (5DFE6)
- ZORO SELECT Electrical Reference Book, Electrical Black Book USA, English, Spiralbound (ELBB2USA)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- ZORO SELECT Fastener Tech Sheet, Torque Value UNC/UNF (5DFF2)
- ZORO SELECT Fastener Tech Sheet, Screw and Bolt Heads (5DFF0)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- MANCOMM Other Code Book, Fall Protection: Complete OSHA Regulations, English, Paperback, Publisher: MANCOMM (36B-001-34)
- Zoro Select Reference Books