Shop All Coronavirus & Social Distancing Signs
Zoro Select
Facemask Required Beyond This Point Sign, 10" W x 7" H, English
Mfr # N521-710-V
Zoro # G6675034
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Facemask Required Beyond This Point
- Width 10"
- Height 7"
- Sign Material Vinyl
Product Information
- Brand Zoro Select
- MFR # N521-710-V
- Zoro # G6675034
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Facemask Required Beyond This Point Sign |
Header | Notice |
Legend | Facemask Required Beyond This Point |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Description
Adhesive Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Facemask Required Beyond This Point, Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM2-B)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PGG-03-M)
- ERB SAFETY Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant (17922)
- HEXARMOR Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-18003-08)
- ZORO SELECT Keep Your Distance Stickers, 6" W x 6" H, English, Vinyl, Red, White (ZMC650WT)
- ZORO SELECT Adhesive Safety Sign, N513-710-V (N513-710-V)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- Zoro Select Signs