Face Mask3Ply Blue Single Mask
Mfr # 3PLYBLUEM
Zoro # G908579469
Key Features
- Filter Class <98%
- Material Non Woven, Melt Blown, (3) Ply
- Standards ASTM - Level 1, FDA Registered
- Mask Size Standard
Product Information
- Brand Zoro Select
- MFR # 3PLYBLUEM
- Zoro # G908579469
- Country of Origin China
- Category Face Masks
Dimensions
Mask Size | Standard |
Details
Item | 3Ply Face Mask |
Filter Class | <98% |
Color | Blue |
Material | Non Woven, Melt Blown, (3) Ply |
Standards | ASTM - Level 1, FDA Registered |
Description
A blue 3-ply face mask is a disposable mask made of three layers of non-woven material, including a melt-blown layer, that provides a high level of protection against airborne particles and droplets. This mask is designed to be breathable and latex-free for comfortable wear, and tested to filter at least 95% of airborne particles. It comes in a blue color and is sold in boxes of 50 masks, with 40 boxes per case, for a total of 2000 masks per case. This product is manufactured in China and is not intended for use in the diagnosis, cure, mitigation, treatment, or prevention of disease. FDA product registration is available upon request.
Specifications:- 50 masks per box, 40 boxes per case, 2000 masks per case.
- 3 layers, non-woven, melt-blown, latex-free
- Blue Color
- Breathable
- Latex Free
- Tested to filter 95%
- Origin: China
Note: This product is not intended for use in the diagnosis of disease or other conditions or in the cure, mitigation, treatment, or prevention of disease. FDA product registration available upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 130)
- TRU-SPEC Trouser, R/2XL, Coyote, Waist 44" to 46" (2069)
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, L, PR (2068XBP-L (9))
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YXL)
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- ZORO SELECT Face Masks, 3PLY Black, 50-Count (3PLYBLACKBOX)
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- ZORO SELECT Face Masks, 3PLY Blue, 50-Count (3PLYBOX)
- ZORO SELECT Healthcare Face Mask, Surgical, Level 1, Metal Nose Clip, Dual Headstrap, Flat-Fold, Blue, 50 Pack (56LV99)
- ZORO SELECT Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK (3NMG3)
- BITTEL Three Ply mask individually package (MS03 SP)
- Zoro Select Face Masks