Shop All Jobber Length Drill Bits
Zoro Select
F Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-202570A
Zoro # G9559882
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Zoro Select
- MFR # 450-202570A
- Zoro # G9559882
- UPC # 888226148924
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 2" |
Drill Length Class | Jobber Length |
Shank Length | 1 1/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 26 in Ratchet Crimper (TBM6S)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- ILC Replacement for Milwaukee 48-11-1840 Battery (48-11-1840)
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101562)
- ZORO SELECT 3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103750B)
- ZORO SELECT 5/32" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001562)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- ZORO SELECT 3/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101875B)
- ZORO SELECT 1/2" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-105000B)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- Zoro Select Drill Bits