Shop All Gauze & Dressings
Zoro Select
EZ-Wrap Film, Clear, Unitized, PK6
Mfr # 050304
Zoro # G5085936
product price: $49.39
/pk 6, $8.23/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Length 333 yd
- Includes (6) Rolls EZ Wrap with Handles
- Package Type Unitized
- Color Clear
Product Information
- Brand Zoro Select
- MFR # 050304
- Zoro # G5085936
- UPC # 074676503042
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 333 yd |
Width | 4 in |
Package Height | 7 3/4 in |
Dressing Width | 4 in |
Package Width | 7 5/8 in |
Dressing Length | 333 3/8 yd |
Package Length | 12 1/4 in |
Details
Sterile/Non-Sterile | Non-Sterile |
Includes | (6) Rolls EZ Wrap with Handles |
Package Type | Unitized |
Color | Clear |
Industry Type | Healthcare |
Item | EZ-Wrap Film |
Waterproof | Yes |
Latex Content | Latex Free |
Product Type | Film Wrap |
Includes Fastener | No Fastener |
Dressing Color | Clear |
Fastener Included | Fastener Not Included |
Number of Units Included | 6 |
Water Resistance | Waterproof |
Unitized | Unitized |
Sterility | Non-Sterile |
Description
EZ-Wrap Film, Dressing Length 333 3/8 yd, Dressing Width 4 in, Water Resistance Waterproof, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 6, Package Height 7 3/4 in, Package Width 7 5/8 in, Package Length 12 1/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable, Latex Content Latex Free, Dressing Color Clear, Includes Fastener No Fastener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Triple Antibiotic, Packet, 0.5g, PK12 (12-001)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box (BA3/4-BLUE)
- DYNAREX Antibiotics Ointment, PK72 (1162)
- AFS Clip on Window Flag Staff (5711066)
- ZORO SELECT Triangular Bandage, Non-Woven Fabric (65001)
- ZORO SELECT Non-Adherent Pad, Sterile, Rayon, PK100 (3JME4)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- ZORO SELECT Sterile Dressing Compress, Sterile, Gauze (3JML7)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (3JMC9)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- Zoro Select Gauze & Dressings