Shop All Eyewear Dispensers
Zoro Select
Eyewear Disp Rack, Tray, Clr, Stl, Wall Mtg
Mfr # 6GLD0
Zoro # G4067752
original price:
$27.62
7% off
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (12 to 18) Safety Glasses, (6 to 12) Goggles, (1) Box Foam Earplugs, (6) Ear Muffs, and More
- Material Steel
- Wall Mounting Yes
- Color Black
- Dispenser Lid Style Open
Product Information
- Brand Zoro Select
- MFR # 6GLD0
- Zoro # G4067752
- UPC # 190735542545
- Country of Origin China
- Category Eyewear Dispensers
Dimensions
Overall Depth | 9 in |
Overall Width | 13 in |
Overall Height | 4 1/2 in |
Details
Item | Eyewear Dispenser Rack |
Holds | (12 to 18) Safety Glasses, (6 to 12) Goggles, (1) Box Foam Earplugs, (6) Ear Muffs, and More |
Material | Steel |
Wall Mounting | Yes |
Color | Black |
Dispenser Lid Style | Open |
Dispenser Style | Tray |
Capacity | 12 Pairs |
Includes | 2 pcs #10 X 1 1/4 in Phillips Pan Head Sheet Metal Screw; Type A Zinc Plated 2 pcs 1 1/4 in Wall Plug Nylon Gray |
Center-to-Center Mounting Hole Spacing | 9 7/8 in |
Dispensing Method | Open |
Description
Eyewear Dispenser Rack, Capacity 12 Pairs, Center-to-Center Mounting Hole Spacing 9 7/8 in, Color Black, Dispenser Style Tray, Dispensing Method Open, Includes 2 pcs #10 X 1 1/4 in Phillips Pan Head Sheet Metal Screw; Type A Zinc Plated 2 pcs 1 1/4 in Wall Plug Nylon Gray, Material Steel, Mounting Location Wall; Tabletop; Cabinet; Countertop; Semi-Recessed Wall, Overall Depth 9 in, Overall Height 4 1/2 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 250 Pairs (6644)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- HILLMAN 2"Blk Letter Z Adhesive (839370)
- RADIANS Sm Nitrile Gdn Glove (NT3700ACS)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 20 Pairs (23Z420)
- ZORO SELECT Saf Glss Hldr, Tray, Clr, Acryl, Wall Mtg (3TCA7)
- ZORO SELECT Saf Glss Hldr, Case, Clr, Wall Mtg (3TCA6)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR7)
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR8)
- Zoro Select Eye Protection